Zoro Homepage

Air Compressor Motor

  • Mfr # B386

  • Zoro # G3261119


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy-Duty Construction Ensures Motor Durability, High Starting Torque on Start-Up, to Achieve a Higher Starting Load Required in Air Compressor Applications
Application
Air Compressor
Hz
60 Hz
Nameplate RPM
3,450 RPM
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B386
Zoro #
G3261119
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 9/16 in
Shaft Length
2 5/16 in
Shaft Dia.
7/8 in
Length Less Shaft
12 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Air Compressor Motor
Features
Heavy-Duty Construction Ensures Motor Durability, High Starting Torque on Start-Up, to Achieve a Higher Starting Load Required in Air Compressor Applications
Application
Air Compressor
Hz
60 Hz
Nameplate RPM
3,450 RPM
Ins. Class
B
HP
5 hp
Full Load Amps
22.0 A
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Duty
Continuous
Motor Shaft Rotation
CCWSE
Max. Ambient Temp.
40 Degrees C
Frame
56HZ
Motor Design
Capacitor-Start/Run
Phase
Single
Motor Bearings
Ball
Motor Application
Air Compressor
Standards
CSA, UL Listed
Voltage
208-230V AC
Motor Thermal Protection
Manual
Voltage Compatibility
208-230V AC
RPM Range
3,401-3,500
Motor Enclosure Design
Open Drip Proof
Weight
47 lb
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Motor Sub Application
General Purpose

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.