Shop CENTURY
See all product information
Create Account
B227SE Pool & Spa Motor - 3/4 HP 3450 RPM 56J ODP Replacement
- Mfr # UB227SE
- Zoro # G923931747
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Frame
56J
HP
0.75
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB227SE
- Zoro #
- G923931747
- UPC #
- -
- Country of Origin
- Thailand
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
- HP
- 0.75
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
Description
Century B227SE 3/4 HP pool and spa motor (3/4U, 3450 RPM, 56J frame, ODP) with 2 poles, 60 Hz frequency and continuous duty. Shaft: 7/16 in threads, 0.625 in diameter, 2.57 in extension; service factor 1, Insulation Class B, ambient 50 DegC; UL recognized and CSA certified. Dimensions 16 in L x 9.5 in W x 11 in H, 24 lb (UPC 786674012050).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.