Shop CENTURY
Create Account
B383 Air Compressor Motor 3SPL 3600 RPM 56 Frame CP DP MAN
- Mfr # UB383
- Zoro # G723931558
product price:Â
$
641.99
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
- UB383
- Zoro #
- G723931558
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B383 definite-purpose air compressor motor (PEM-UB383, UPC 786674012395) features a keyed 0.625 in shaft with 1.94 in extension, service factor 1 and Insulation Class B for continuous duty at 60 Hz; 2-pole design starts across the line and is UL recognized and CSA approved. Compact 16 in L x 8 in W x 10 in H, 30 lb unit, manufactured in Mexico.