Shop CENTURY
Create Account
C824 General Purpose Motor 1/3 HP 1800 RPM 115V MOQ 32
- Mfr # UC824
- Zoro # G923931808
product price:Â
$
538.99
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
- UC824
- Zoro #
- G923931808
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C824 general purpose motor, 1/3 HP, 1800 RPM, 115 V, single-phase 60 Hz with keyed 0.625 in shaft and 2.07 in shaft extension. Designed for continuous duty with a 1.15 service factor and Class B insulation; 4-pole design, UL recognized and CSA certified. Compact, industrial-grade motor built in Mexico, weighing 29 lb.