Shop CENTURY
Create Account
B381 2-Speed 3600 RPM 56C Open Drip Air Compressor Motor
- Mfr # UB381
- Zoro # G023931630
product price:Â
$
516.99
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
- UB381
- Zoro #
- G023931630
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B381 air compressor motor by Century (PEM-UB381) features a keyed shaft (0.625 in diameter, 1.94 in extension), two poles for 60 Hz operation and continuous duty with across-the-line starting. Insulation class B, service factor 1, UL recognized and CSA approved, dimensions 16 x 8 x 10 in, weight 27 lb, country of origin Mexico.