Shop CENTURY
See all product information
Create Account
B642 General Purpose Motor - 3/4 HP 3600 RPM Silver Residential
- Mfr # UB642
- Zoro # G423931841
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Hz
60 Hz
Motor Bearings
Sleeve
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB642
- Zoro #
- G423931841
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- HP
- 0.75
Description
Century SMITH-3/4HP-3600RPM-SLV.RES.B general-purpose motor delivers 3/4 HP at 3600 RPM, 2-pole, 60 Hz continuous-duty performance with a keyed 0.625 in shaft and 1.97 in extension. It has a 1.25 service factor, Class A insulation, across-the-line starting, UL Recognized and CSA certified, and a compact 10 x 13 x 10 in footprint weighing 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.