Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor - 1/2 HP, 3600 RPM, MOQ 120, 48-frame
- Mfr # BF1052
- Zoro # G223931218
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Body Dia.
5.6 in
Frame
48
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF1052
- Zoro #
- G223931218
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Frame
- 48
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 0.5
- Rotation
- Reversible
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Century BF1052 belt-drive fan and blower motor (Supplier Stock No. PEM-BF1052) from Century is a 1/2 HP cap-start single-phase motor with 115/208-230 V service, reversible rotation, and automatic overload protection. Built on a 48Z frame with a 5.6-inch diameter rolled steel enclosure (ODP), resilient base mounting, single shaft, and rated amperage 7.2/3.6 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.