H655V1 Fan & Blower Motor 1/2 HP 1800 RPM 115/230V
- Mfr # UH655
- Zoro # G323931019
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Frame
56Y
No. of Speeds
2
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH655
- Zoro #
- G323931019
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Frame
- 56Y
- No. of Speeds
- 2
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 1
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century H655V1 1/2 HP three-phase fan and blower motor (Supplier Stock No. PEM-UH655) delivers 0.75 kW at 1725 RPM with a 56Y frame, 200-230V rating, reversible rotation and ODP enclosure for HVACR fan and blower applications. Rolled steel construction, ball bearings (ball/ball), keyed 0.625 in shaft with 1.880 in extension, resilient base mount, Class B insulation, continuous duty, 4/6 poles, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.