Shop CENTURY
See all product information
Create Account
C782RB Belt Drive Fan & Blower Motor - 1800 RPM, 56H Frame, CPX TEA Series
- Mfr # UC782
- Zoro # G123931806
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
HP
1
Blade Material
Rolled Steel
Frame
56
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC782
- Zoro #
- G123931806
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Blade Material
- Rolled Steel
- Frame
- 56
- Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TENV
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC782 belt-drive fan and blower motor (56H frame, 1800 RPM) features a keyed 0.625 in. shaft with 1.94 in. extension, 4 poles, and 60/50 Hz operation for continuous duty. Insulation Class B, 1.4 service factor, across-the-line starting, CSA certified and UL recognized, manufactured in Mexico; overall dimensions 17 x 11 x 11 in., weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.