Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor 1/3-1/15 HP, 1725/850 RPM (MOQ 45)
- Mfr # SGF2034V3
- Zoro # G223930938
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
56Z
Body Dia.
6.5 in
Blade Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF2034V3
- Zoro #
- G223930938
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Frame
- 56Z
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Bearings
- Ball
- HP
- 0.33
Dimensions
- Body Dia.
- 6.5 in
Description
Century SGF2034V3 belt-drive fan and blower motor, split-phase 1/3 HP (0.333) with 1725 RPM, 115V single-phase operation and reversible rotation. Built on a 56Z frame with a 6.5-inch diameter rolled steel housing, open drip-proof enclosure, cushion base mounting and single shaft; automatic overload protection and nameplate amperage 5.2/3.0. Supplier stock no. PEM-SGF2034V3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.