Shop CENTURY
See all product information
Create Account
1/4 HP Fan & Blower Motor 5.6 in CX 1075/3
- Mfr # EM3583
- Zoro # G523931000
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
48Y
Body Dia.
5.6 in
Hz
60 Hz
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3583
- Zoro #
- G523931000
- UPC #
- -
- Country of Origin
- India
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- Motor Bearings
- Ball
- Rotation
- Reversible
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3583 1/4 HP fan and blower motor, 1075 RPM, OAO enclosure, 115V single-phase with three speeds and electrically reversible rotation. Rated 4.2-2.4-2.0 A, auto overload protection, 1/2 x 4.0 in flat shaft, ball bearings, 5 MFD 370V capacitor, Class B insulation and 40 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.