Shop CENTURY
See all product information
Create Account
BN23V1 Pool & Spa Motor 1/2 HP 3450 RPM 115V 7.2A
- Mfr # UBN23V1
- Zoro # G723932005
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Frame
48Y
Full Load Amps
7 A
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN23V1
- Zoro #
- G723932005
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Full Load Amps
- 7 A
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- HP
- 0.5
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
Description
Century BN23V1 1/2 HP split-phase pool and spa motor, 115V and 3450 RPM, rated 7.0 A with frame 48Y and single-phase open drip proof enclosure. CCWSE (counterclockwise shaft end) rotation, auto overload, rolled steel housing and extended-stud mounting; shipping dimensions 16 x 12 x 6 in, weight 8 lb; cross-reference CENTURY S48J2A4/S48J2A4A1, supplier stock PEM-UBN23V1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.