Shop CENTURY
See all product information
Create Account
B2852 Pool & Spa Motor - Replacement Pump Motor
- Mfr # UB2852
- Zoro # G923931860
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
0.75
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2852
- Zoro #
- G923931860
- UPC #
- -
- Country of Origin
- Thailand
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Frame
- 56Y
- Hz
- 60 Hz
Description
Century B2852 3/4 HP pool and spa motor (PEM-UB2852, UPC 786674012272) is a 56-frame, 2-pole, 3450 RPM open drip proof motor with 1/2 in threaded shaft (0.625 in diameter, 0.91 in extension), Service Factor 1.25 and Class F insulation rated for continuous duty. UL Recognized and CSA approved, it measures 15.98 in L x 10.74 in W x 9.01 in H, weighs 26 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.