BV90 Pool & Spa Motor 115V, 48Y Frame, 3450 RPM
- Mfr # UBV90
- Zoro # G223932024
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBV90
- Zoro #
- G223932024
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Voltage
- 115V
- HP
- 1
- Full Load Amps
- 10 A
Description
Century 1 HP 115V split-phase pool and spa motor (model 3450, frame 48Y) features a 5.6 in diameter rolled-steel ODP enclosure, single-phase operation, CCWSE shaft rotation, extended-stud mounting and automatic overload; draws 10.0 amps and uses a single shaft. Cross-references: Century S48AC10B97, Emerson SA55JHC4960, GE 5KH35HN3448 series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.