Shop CENTURY
See all product information
Create Account
BN25V1 3450 RPM 1 HP 48YZ Pool & Spa Motor 115V
- Mfr # UBN25V1
- Zoro # G723931787
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Frame
48Y
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN25V1
- Zoro #
- G723931787
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 115V
- Frame
- 48Y
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Full Load Amps
- 11.8 A
- HP
- 1
- Nameplate RPM
- 3,450 RPM
Description
Century BN25V1 pool and spa motor (Supplier Stock No. PEM-UBN25V1) is a 1 HP, single-phase split-phase motor with 115 V and 11.8 A, built on a 48Y frame with a 5.6 in diameter shaft and CCWSE (counter-clockwise shaft end) rotation. Open Drip Proof (ODP) construction, rolled steel housing, auto overload protection, extended-stud mounting, and single shaft design make it suitable for pool and spa pump replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.