Shop CENTURY
See all product information
Create Account
C034 OEM Replacement Motor - 1/6 HP 850 RPM 56Z CX TEA
- Mfr # UC034
- Zoro # G023931159
product price:Â
$
1,190.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
800 RPM
No. of Speeds
1
Body Dia.
6.5 in
Motor Shaft Rotation
DS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC034
- Zoro #
- G023931159
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Bearings
- Ball
- Nameplate RPM
- 800 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- DS
- Voltage
- 115V
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 3 A
- Frame
- 56Z
- Hz
- 60 Hz
- HP
- 0.17
Description
Century 1/6 HP (0.167) PSC motor, model 850 56Z CX TEA, single-phase 115V, 800 RPM, TEAO (Totally Enclosed Air Over) enclosure with 56Z frame and rolled steel housing; CWSE shaft end, 0.749 in diameter with 21.600 in special extension, ball bearings both ends, cushion base mounting, 3.0 A, Class A insulation, continuous duty, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.