C035 OEM Replacement Motor - 1/6 HP 900 RPM 56Z CX 230V
- Mfr # UC035
- Zoro # G323931262
product price:Â
$
1,475.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
0.17
Hz
60 Hz
Motor Shaft Rotation
DS
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC035
- Zoro #
- G323931262
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Bearings
- Ball
- HP
- 0.17
- Hz
- 60 Hz
- Motor Shaft Rotation
- DS
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 1.6 A
- No. of Speeds
- 1
- Nameplate RPM
- 800 RPM
- Voltage
- 230V
- Frame
- 56Z
Description
Century PEM-UC035 OEM replacement motor, 1/6 HP PSC single-phase design delivering 800 RPM with 230V and 1.6A. 56Z frame, 6.5-inch diameter, TEAO (Totally Enclosed Air Over) enclosure, rolled steel construction, cushion-base mounting and auto overload protection; clockwise shaft end (CWSE) with double shaft for HVACR OEM applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.