Shop CENTURY
Create Account
C830V1 Single Phase TEFC General Purpose Motor 1 HP 1800 RPM 208-230V 56HC
- Mfr # UC830
- Zoro # G923931730
product price:Â
$
808.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC830
- Zoro #
- G923931730
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-1HP-1800RPM-208230V-56HC (PEM-UC830) is a 1 HP, 1800 RPM single-phase TEFC general-purpose motor rated 208-230 V, 60 Hz, 56HC (NEMA 56) frame with a 0.625 in shaft diameter and 1.88 in shaft extension. Continuous-duty unit with 1.15 service factor, 72% efficiency, Class B insulation, across-the-line starting, CE/CSA and UL recognition; dimensions 15.50 in L x 10.50 in W x 10.00 in H, 25 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.