C331 Auger Drive Motor 1/2 HP 1800 RPM 56N 115/230V
- Mfr # UC331
- Zoro # G423931698
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Frame
56NY
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC331
- Zoro #
- G423931698
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56NY
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- HP
- 0.5
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century C331 auger drive motor, 1/2 HP, 1800 RPM, 56N frame with 115/23 V supply, 4 poles and 60 Hz for continuous duty operation. Features a 0.500 in flat shaft with 1.75 in extension, 74% efficiency, Class B insulation, service factor 1, across-the-line starting, CE/CSA certified and UL recognized; dimensions 15 in L x 13 in W x 10.5 in H, 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.