C319V1 Agricultural Fan Motor - 1800 RPM, 56 Hz, 230V, CP
- Mfr # UC319
- Zoro # G723931657
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Frame
56HZ
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC319
- Zoro #
- G723931657
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Frame
- 56HZ
- Motor Enclosure Design
- TEFC
- Hz
- 60
- Full Load Amps
- 7.8 A
- HP
- 2
- Voltage
- 230V
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century C319V1 agricultural fan motor (Supplier Stock No. PEM-UC319) offers a single special extension shaft (0.875 in. diameter, 2.25 in. extension), 4 poles, 60 Hz operation, 1.15 service factor and 83.2% efficiency for continuous duty. Insulation class F, across-the-line starting, CE/CSA certified and UL recognized; dimensions 16 x 8 x 10 in., 48 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.