B597 General Purpose Farm Duty Motor
- Mfr # UB597
- Zoro # G923931839
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Frame
56HCZ
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB597
- Zoro #
- G923931839
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 56HCZ
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Century B597 farm-duty motor from Century (Supplier No. PEM-UB597) features a flat shaft 0.750 in. diameter with 3.23 in. extension, 2 poles, 60 Hz frequency and a service factor of 1 for continuous duty. Insulation class B, across-the-line starting, CSA certified and UL recognized, dimensions 17 x 11 x 11 in., weight 32 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.