Shop CENTURY
See all product information
Create Account
C412V2 1/2 HP 1800 RPM Ball Bearing Resilient Base Fan & Blower Motor
- Mfr # UC412
- Zoro # G323931484
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC412
- Zoro #
- G323931484
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 56
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Rotation
- Reversible
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC412 1/2 HP cap-start fan and blower motor, 1725 RPM, 56 frame with 6.5 in diameter and resilient base mounting; single-phase 115/208-230 V reversible rotation, ODP enclosure and continuous-duty design. Features ball bearings front and rear, NEMA 56 shaft (0.625 in diameter, 1.960 in extension), 8.2/4.0-4.1 A, insulation class B, CE/CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.