C472A Fan & Blower Motor 1-1/3 HP 1725/1160 RPM 56 Frame MOQ 45
- Mfr # UC472A
- Zoro # G823931472
product price:Â
$
1,508.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56
Hz
60 Hz
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC472A
- Zoro #
- G823931472
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Frame
- 56
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC472A C472A fan and blower motor, 1 HP cap-start single-phase motor with 1725 RPM, 208/230 V and reversible rotation. Features a 56 frame, 6.5 in diameter, open drip-proof enclosure, rolled steel construction, cushion base mounting and single shaft design; full-load amperage ranges 6.4-6.0/3.4-3.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.