H853V2 1.5 HP 1800 RPM 56H Open Drip Proof Replacement Fan & Blower Motor
- Mfr # UH853V2
- Zoro # G123931066
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH853V2
- Zoro #
- G123931066
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Frame
- 56H
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- HP
- 1.5
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century CENTURY 1.5 (H853V2) three-phase fan and blower motor, 1.5 HP (1.1 kW), 1725 RPM, 56H frame with 6.5 in diameter and ODP enclosure, rated 460/200-230 V and 2.8/5.0-5.6 A with reversible rotation. Rolled steel housing, ball bearings (ball/ball), B insulation, 4 poles, continuous duty, 1.15 service factor, cushion base mount, keyed shaft 0.625 in dia with 1.940 in extension; CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.