Shop CENTURY
Create Account
C827 General Purpose Motor 1/2 HP 1200 RPM 115/230V Frame 56
- Mfr # UC827
- Zoro # G623931924
product price:Â
$
969.99
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
- UC827
- Zoro #
- G623931924
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-1/2HP-1200RPM-115230V-56 general purpose motor (PEM-UC827) delivers 1/2 HP at 1200 RPM on 60 Hz with 115/230 V wiring and a 56 frame. Keyed 0.625 in shaft with 2.07 in extension, 1.15 service factor, Class B insulation, 6 poles, continuous duty, across-the-line starting, UL recognized and CSA certified; manufactured in Mexico.