Shop CENTURY
See all product information
Create Account
C829 General Purpose Motor 3/4 HP - Model 193057 (MOQ 27)
- Mfr # UC829
- Zoro # G423931896
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Hz
60 Hz
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC829
- Zoro #
- G423931896
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- Nameplate RPM
- 1,140 RPM
- Motor Bearings
- Ball
- HP
- 0.75
Description
Century MOQ 27 CENTURY 193057 3/4HP-12 general purpose motor (Supplier Stock No: PEM-UC829) offers 3/4 HP performance with a keyed 0.625-inch shaft and 2.07-inch shaft extension, 1.15 service factor, Class B insulation, six poles, 60 Hz operation and continuous duty. UL recognized and CSA marked, across-the-line starting; dimensions 17 x 11 x 11 in, weight 37 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.