Shop CENTURY
See all product information
Create Account
C826V1 General Purpose TEFC Motor 1/2 HP 56C 60 Hz
- Mfr # UC826V1
- Zoro # G223931577
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,725 RPM
Hz
60 Hz
Frame
56C
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC826V1
- Zoro #
- G223931577
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- Hz
- 60 Hz
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
Description
Century C826V1 1/2 HP TEFC general-purpose motor, 1725 RPM, 56C NEMA shaft (0.625 in diameter, 2.07 in extension), 4 poles, 60 Hz for continuous-duty service. Features 1.15 service factor, 72% efficiency, Class B insulation, across-the-line starting, CE/CSA/UL recognition, 40 DegC ambient rating, 10.5 x 15.5 x 10 in dimensions, 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.