Shop CENTURY
See all product information
Create Account
C926V1 1 HP 1725 RPM 56C General Purpose Motor REV208-2
- Mfr # UC926
- Zoro # G723931749
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC926
- Zoro #
- G723931749
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 1
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
Description
Century C926V1 1 HP general purpose motor, 1725 RPM, 56C frame with NEMA 56 shaft (0.625 in diameter, 1.88 in extension), 4 poles, 60 Hz, continuous duty and 1.15 service factor. Efficiency 75.5%, Class F insulation, across-the-line starting, CE/CSA certified and UL recognized; 15.5 x 10.5 x 10 in, 35 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.