Zoro Homepage

Capacitor-Start General Purpose Motor, 1/2 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # C826V1

  • Zoro # G111930828


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C826V1
Zoro #
G111930828
UPC #
786674074768
Country of Origin
Mexico

Dimensions

Overall Length
12 11/16 in
Length Less Shaft
10 9/16 in
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/208-230 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Listed
Full Load Amps
7.0/3.5 A
Nominal Efficiency
72 %
Phase
Single
Weight
29 lb
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.0/3.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.