Zoro Homepage

Capacitor-Start General Purpose Motor, 1/2 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # C907V1

  • Zoro # G211930742


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C907V1
Zoro #
G211930742
UPC #
786674074782
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
12 1/8 in
Length Less Shaft
10 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/208-230V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Listed
Nominal Efficiency
72 %
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Phase
Single
Max. Ambient Temp.
40 Degrees C
Weight
27 lb
Hz
60 Hz
Full Load Amps
7.0/3.5 A
Duty Cycle
Continuous
Ins. Class
B

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.0/3.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.