Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 145T Frame, 115/208-230V AC Voltage

  • Mfr # V101V1

  • Zoro # G911931070


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V101V1
Zoro #
G911931070
UPC #
786674075024
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Length Less Shaft
11 1/8 in
Shaft Dia.
7/8 in
Overall Length
13 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1725
Voltage
115/208-230V AC
Frame
145T
Motor Thermal Protection
None
Motor Service Factor
1.2
No. of Speeds
1
Voltage Compatibility
115/208-230 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Phase
Single
Full Load Amps
13.0/7.0-6.5 A
Nominal Efficiency
81.5 %
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Weight
42 lb
Hz
60 Hz
Ins. Class
B
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.0/7.0-6.5 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.2, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.