Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1/3 hp HP, 56C Frame, 115/230V AC Voltage

  • Mfr # C235ES

  • Zoro # G112192027


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/3 hp
RPM Range
1725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C235ES
Zoro #
G112192027
UPC #
786674072115
Country of Origin
Mexico

Dimensions

Overall Length
10 15/16 in
Length Less Shaft
8 7/8 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/3 hp
RPM Range
1725
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, UL Listed
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Weight
25 lb
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
Full Load Amps
3.8/1.9 A
Phase
Single
Motor Bearings
Ball
Nominal Efficiency
72.4 %

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.