This item is Discontinued.

Century CC Pump Motor, 3-Ph, TEFC, 3HP, 182JM CPE25

CC Pump Motor, 3-Ph, TEFC, 3HP, 182JM (Discontinued)

  • Mfr # CPE25
  • Zoro # G5669045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE25
Zoro #
G5669045
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
7-5/16"
Shaft Dia.
1-1/4" Stepped Down to 1"
Overall Length
19"
Length Less Shaft
11-9/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3001-3600
Nameplate RPM
3505
Voltage
208-230/460
Frame
182JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Energy Efficient
Frame Material
Cast Iron
Full Load Amps
8.4-7.6/3.8
Motor Frame Material
Cast Iron
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Phase
3
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Nominal Efficiency
86.5%
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
CC Number
CC003A
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Inverter Rated
Yes
Includes
External Slinger
Motor Shaft Design
JP Threaded
Hz
60
Motor Enclosure Design
Totally Enclosed Fan-Cooled

Description

Close-Coupled Pump Motor, 3, 3505, 208-230/460, 182JP, Shaft Dia. 1 1/4 in Stepped Down to 1 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 8.4-7.6/3.8, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 9/16 in, 40 Degrees C, Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.