This item is Discontinued.

Century CC Pump Motor, 3-Ph, TEFC, 5HP, 184JM CPE28

CC Pump Motor, 3-Ph, TEFC, 5HP, 184JM (Discontinued)

  • Mfr # CPE28
  • Zoro # G5742396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPE28
Zoro #
G5742396
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
14-1/4"
Shaft Length
4-1/4"
Overall Length
18-1/2"
Shaft Dia.
1"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3001-3600
Nameplate RPM
3505
Voltage
208-230/460
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Frame Material
Cast Iron
Full Load Amps
14.0-12.0/6.2
Inverter Rated
Yes
Motor Thermal Protection
None
Hz
60
Duty
Continuous
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Ins. Class
F
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
3
Motor Shaft Design
JM Threaded
Motor Efficiency Group
Energy Efficient
CC Number
CC003A
Nominal Efficiency
89.5%
Motor Sub Application
Close-Coupled Pump
Includes
External Slinger

Description

Close-Coupled Pump Motor, 5, 3505, 208-230/460, 184JM, Shaft Dia. 1 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 14.0-12.0/6.2, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 14 1/4 in, 40 Degrees C, Ball, Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.