This item is Discontinued.

Century Close-Coupled Pump Motor, 1750 rpm, 5 HP P317M2

Close-Coupled Pump Motor, 1750 rpm, 5 HP (Discontinued)

  • Mfr # P317M2
  • Zoro # G5252466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P317M2
Zoro #
G5252466
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15-11/16"
Shaft Length
4-1/4"
Shaft Dia.
1-1/4"
Overall Length
19-15/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
5
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
230
Frame
213Jm
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Max. Ambient Temp.
60 Degrees C
Motor Shaft Design
JM Threaded
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
230, 240, 115/230, 120/240
Includes
Base
Ins. Class
F
Motor Thermal Protection
None
Motor Bearings
Ball
Phase
1
Inverter Rated
No
Motor Shaft Rotation
CWLE
Nominal Efficiency
82.5%
Standards
UL Recognized, CSA Certified, CE Compliant
Full Load Amps
22.0
Hz
60
Motor Application
Pump
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
Standard Efficient

Description

Close-Coupled Pump Motor, 5, 1750, 230, 213JM, Shaft Dia. 1 1/4 in, 1.15, Capacitor-Start, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 22.0, Base, Ins. Class F, Inverter Rated No, Length Less Shaft 15 11/16 in, 60 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CWLE, Nominal Efficiency 82.5 Percent, Overall Length 19 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.