This item is Discontinued.

Century Close-Coupled Pump Motor, 3-Phase PE5AA47A01C

Close-Coupled Pump Motor, 3-Phase (Discontinued)

  • Mfr # PE5AA47A01C
  • Zoro # G5004940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE5AA47A01C
Zoro #
G5004940
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
12-1/2"
Shaft Dia.
7/8"
Overall Length
16-3/4"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1740
Voltage
208-230/460
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
JM Threaded
Inverter Rated
Yes
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Full Load Amps
4.3-3.9/1.9
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
Motor Application
Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards
UL (E49747), CSA (LR2025), CE Compliant
Nominal Efficiency
86.5%
Phase
3
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty
Continuous

Description

Close-Coupled Pump Motor, 1-1/2, 1740, 208-230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 4.3-3.9/1.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 1/2 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.