Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Close-Coupled Pump Motor, 3510 rpm, 10 HP P327M2

Close-Coupled Pump Motor, 3510 rpm, 10 HP (Discontinued)

  • Mfr # P327M2
  • Zoro # G5251854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P327M2
Zoro #
G5251854
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/4 in
Length Less Shaft
16 5/8 in
Overall Length
25 1/16 in
Shaft Length
8 1/2 in
Height
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230V AC
Frame
215JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Standards
CE, CSA, UL
Includes
Base
Phase
Single
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
82.5 %
Motor Thermal Protection
None
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Frame Material
Rolled steel
Motor Shaft Rotation
CCW
Inverter Rated
No
Full Load Amps
37.5
Duty
Continuous
Motor Shaft Design
Keyed
Ins. Class
F
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Weight
147 lb
Conduit Box Position
F1
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 37.5, Height 11 in, HP 10, Includes Base, Ins. Class F, Inverter Rated No, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.