Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # H1054AV1

  • Zoro # G3701490


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1054AV1
Zoro #
G3701490
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Body Dia.
6 5/8 in
Manufacturers Warranty Length
1 yr
Stud Size
#10-32
Lead Length
6 in
Overall Length
18 7/8 in
Bolt Circle Dia.
5 15/16 in
Length Less Shaft
12 7/8 in
Mounting Stud Length
1 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC; 190/380V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Hz
60 Hz
Nominal Efficiency
74.8 %
Ins. Class
F
Motor Shaft Design
Keyed
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Application
Condenser Fan
Features
Inverter Duty
Motor Bearings
Ball
Full Load Amps
6.6-6.6/3.3 & 6.0/3.0 A
Duty
Continuous
Capacitor Required
No
Stud Quantity
4
Motor Frame Material
Steel
Usable @ 208V
Yes
RPM @ 50Hz
705 RPM
Output Watts
1100 W
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
5.7-5.9/3.3 A
Voltage @ 50Hz
190/380V AC, 208-230/460V AC
Weight
50 lb
Inverter Rated
Yes
Duty Cycle
Continuous
Usable @ 200V
No
HP @ 50Hz
1-1/2

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 230/460V AC, 6.6/3.3 A Full Load Amps, 56HZ Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.