Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # H564

  • Zoro # G3402016


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H564
Zoro #
G3402016
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 1/16 in
Body Dia.
6 1/2 in
Length Less Shaft
10 1/4 in
Overall Length
16 5/16 in
Bolt Circle Dia.
5 13/16 in
Stud Size
#10-32
Mounting Stud Length
1 1/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Nominal Efficiency
74 %
Full Load Amps
1.3/2.8-2.6 A
Motor Shaft Design
Keyed
Motor Service Factor
1
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Features
Quick Connect Design, Reversible
Ins. Class
B
Hz
60 Hz
Duty
Continuous
Stud Quantity
4
Duty Cycle
Continuous
Weight
27 lb
Output Watts
370 W
Usable @ 208V
Yes
Usable @ 200V
Yes
Motor Frame Material
Steel
Mounting
Stud

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 1.3/2.8-2.6 A Full Load Amps, 56Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.