Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # OCA1056

  • Zoro # G2214852


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCA1056
Zoro #
G2214852
UPC #
-
Country of Origin
India

Dimensions

Length Less Shaft
8 3/16 in
Overall Length
9 3/4 in
Body Dia.
5.7 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
7 in
Shaft Length
1 9/16 in
Lead Length
5 to 6"

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Hz
60
Motor Thermal Protection
Auto
Capacitor Required
2MDY7
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC, 208-230/460V AC, 208V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Shaft Design
Flat
Replacement For
230
Nameplate RPM
1,075
Max. Ambient Temp.
60 Degrees C
Standards
CSA Certified, UL Recognized
Motor Application
OEM Replacement
Duty
Continuous
Motor Service Factor
1
Ins. Class
B
OEM Replacement Brand
Carrier/BDP
Application
Carrier/BDP
Motor Bearings
Ball
Number of Shafts
1
Full Load Amps
4.6/2.3 A
Weight
21 lb
Usable @ 208V
Usable at 208V
Motor Mounting Position
Vertical Shaft Down
Usable @ 200V
Usable at 200V
Motor Frame Material
Steel
Rotation
CW/CCW
Features
OEM Replacement for Carrier/BDP
Mounting
Lug
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 4.6/2.3 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 230, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.