Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # FE1036SU

  • Zoro # G8795455


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1036SU
Zoro #
G8795455
UPC #
-
Country of Origin
India

Dimensions

Length Less Shaft
5 3/4 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Overall Length
12 1/4 in
Bolt Circle Dia.
5 1/8 in
Lead Length
48 in
Body Dia.
5 5/8 in
Shaft Length
6 1/2 in
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Nameplate RPM
1,075
Standards
UL Recognized and CSA Certified
Hz
60 Hz
Capacitor Required
2MDV6
Duty
Continuous
Item
Condenser Fan Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Max. Ambient Temp.
80 Degrees C
Features
Extended Thru-Bolts
Motor Shaft Design
Double-Flat
Stud Quantity
4
Ins. Class
F
Application
Condenser Fan
Motor Sub Application
Condenser Fan
Motor Bearings
Ball
Full Load Amps
2.5 A
Motor Frame Material
Steel
Removable Base
Yes
Usable @ 200V
No
Output Watts
250 W
Includes
Belly Band
Weight
16 lb
Motor Flange Type
Non-Ventilated
Usable @ 208V
Yes
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.5 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 80 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.