Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # FE1028SU

  • Zoro # G8795412


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE1028SU
Zoro #
G8795412
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
6 1/2 in
Overall Length
12 in
Bolt Circle Dia.
5 1/8 in
Lead Length
48 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
5 1/2 in
Stud Size
#8-32
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Full Load Amps
1.2 A
Motor Mounting Position
All Angle
Ins. Class
F
Hz
60 Hz
Motor Service Factor
1
Features
Extended Thru-Bolts
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Duty
Continuous
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Motor Bearings
Ball
Max. Ambient Temp.
80 Degrees C
Standards
UL Recognized and CSA Certified
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Shaft Design
Double-Flat
Stud Quantity
4
Application
Condenser Fan
Nameplate RPM
825
Capacitor Required
2MDV4
Output Watts
190 W
Usable @ 200V
No
Usable @ 208V
Yes
Weight
14 lb
Motor Flange Type
Non-Ventilated
Removable Base
Yes
Motor Frame Material
Steel
Includes
Belly Band
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.2 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 80 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.