Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # FEH1026SF

  • Zoro # G3404807


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1026SF
Zoro #
G3404807
UPC #
-
Country of Origin
India

Dimensions

Lead Length
48 in
Body Dia.
5 5/8 in
Overall Length
12 1/8 in
Length Less Shaft
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Hz
60 Hz
Max. Ambient Temp.
70 Degrees C
Motor Mounting Position
All Angle
Motor Sub Application
Condenser Fan
Nameplate RPM
1,075
Capacitor Required
2MDV6
Features
Belly Band, Extended Studs Shaft End and Lead End, Mounting Holes in Shell, Thermally Protected
Duty
Continuous
Motor Shaft Design
Double-Flat
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Nominal Efficiency
67 %
Motor Service Factor
1
Motor Thermal Protection
Auto
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Item
Condenser Fan Motor
Full Load Amps
1.0 A
Ins. Class
F
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Motor Bearings
Ball
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
13 lb
Output Watts
190 W
Usable @ 208V
No
Removable Base
Yes
Replacement For
Mfr. No. 3736HS
Usable @ 200V
No
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.0 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Replacement For Mfr. No. 3736HS, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.