Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/6 hp

  • Mfr # FE1018SF

  • Zoro # G0550487


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1018SF
Zoro #
G0550487
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Overall Length
11 1/2 in
Length Less Shaft
5 in
Lead Length
48 in
Body Dia.
5 5/8 in
Mounting Stud Length
1 1/16 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/6
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Full Load Amps
1.1 A
Motor Thermal Protection
Auto
Motor Bearings
Ball
Motor Mounting Position
All Angle
Nameplate RPM
825
Motor Sub Application
Condenser Fan
Features
Auto Protector, Energy Efficient
Max. Ambient Temp.
70 Degrees C
Motor Service Factor
1
Motor Shaft Design
Double-Flat
Duty
Continuous
Stud Quantity
4
Hz
60 Hz
Item
Condenser Fan Motor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Application
HVAC/R
Capacitor Required
2MDV4
Standards
UL Recognized and CSA Certified
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
F
Usable @ 200V
No
Motor Frame Material
Steel
Removable Base
Yes
Motor Flange Type
Non-Ventilated
Replacement For
Mfr. No. 6303
Weight
11 lb
Usable @ 208V
Yes
Output Watts
130 W
Includes
Belly Band
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.1 A Full Load Amps, 48 Frame, Output Watts 130 W, 60 Hz Hz, Replacement For Mfr. No. 6303, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.