Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp; 1/15 hp

  • Mfr # ORM5454BF

  • Zoro # G0728506


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8 to 1/15
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORM5454BF
Zoro #
G0728506
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 7/8 in
Overall Length
11 3/8 in
Body Dia.
5 5/8 in
Lead Length
48 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 1/2 in
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8 to 1/15
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Motor Shaft Design
Double-Flat
Full Load Amps
0.8 A
Nameplate RPM
1,075
Ins. Class
F
Motor Service Factor
1
Standards
CSA, UL
Max. Ambient Temp.
70 Degrees C
Stud Quantity
4
Duty
Continuous
Features
Belly Band, Extended Studs Shaft End and Opposite Shaft End, Mounting Holes in Shell, Thermally Protected
Capacitor Required
2MDV4
Motor Bearings
Ball
Motor Sub Application
Condenser Fan
Hz
60 Hz
Motor Application
HVAC/R
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Item
Condenser Fan Motor
Removable Base
No
Usable @ 208V
Yes
Motor Frame Material
Steel
Weight
11 lb
Output Watts
100 W
Duty Cycle
Continuous
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.8 A Full Load Amps, 48 Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.