Zoro Homepage

Condenser Fan Motor, 1/8 hp; 1/3 hp

  • Mfr # ORM5488BF

  • Zoro # G1132844


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/8
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5488BF
Zoro #
G1132844
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Overall Length
12 1/4 in
Lead Length
48 in
Shaft Length
6 1/2 in
Length Less Shaft
5 3/4 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1
Nameplate RPM
825
Duty
Continuous
Item
Condenser Fan Motor
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Shaft Design
Double-Flat
Stud Quantity
4
Motor Bearings
Ball
Features
All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Motor Mounting Position
All Angle
Full Load Amps
2.1 A
Capacitor Required
2MDV6
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Ins. Class
F
Max. Ambient Temp.
70 Degrees C
Hz
60 Hz
Output Watts
250 W
Usable @ 200V
No
Motor Flange Type
Non-Ventilated
Removable Base
No
Usable @ 208V
Yes
Replacement For
Mfr. No. 3457HS, 3459HS, EM3459F
Motor Frame Material
Steel
Weight
16 lb
Includes
Belly Band
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3457HS, 3459HS, EM3459F, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.