Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, Capacitor-Start/Run, 1 to 0.29 HP, 230V AC, 1,725/1,140 Nameplate RPM, L56H Frame

  • Mfr # C597

  • Zoro # G3246601


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 to 0.29
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C597
Zoro #
G3246601
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 3/16 in
Shaft Length
1 15/16 in
Length Less Shaft
10 1/4 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 to 0.29
RPM Range
1,701-1,800
Voltage
230V AC
Frame
L56H
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725/1,140
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA, UL
Voltage Compatibility
230V AC
Ins. Class
B
Hz
60 Hz
Capacitor Required
Yes
Motor Bearings
Ball
Full Load Amps
5.3/3.0 A
Item - Farm Duty Motors
Farm Duty Motor
No. of Speeds
2
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Weight
35 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 230V AC, Full Load Amps 5.3/3.0 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products