General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame

  • Mfr # 35Z918
  • Zoro # G4989257
product price: 
$
897.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35Z918
Zoro #
G4989257
UPC #
190735274170
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143-5T
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,750 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258525), UL Recognized (E47479)
Full Load Amps
5.7/2.8 A
Duty
Continuous
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Hz
60/50 Hz
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Nominal Efficiency
86.5 %
Includes
Shaft Slinger, Gasketed Conduit Box, Shaft Key
Finish
Dayton Gray
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Application
Farm Duty
CC Number
CC030A

Dimensions

Shaft Length
2 1/4 in
Length Less Shaft
10 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Wire Rope Length
13 in
Length
13 in

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.7/2.8 A, 143-5T Frame, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.