Shop CENTURY
Create Account
Definite Purpose HVAC/R Motor
- Mfr # OL1032D
- Zoro # G223931270
product price:Â
$
332.99
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
- OL1032D
- Zoro #
- G223931270
- UPC #
- -
- Country of Origin
- Mexico
Description
Century OL1032D definite-purpose HVAC/R cap-start motor, 1/3 HP (0.25 kW), 115/230 V single-phase with reversible rotation, ODP enclosure and 48N frame; sleeve bearings, N-flange mounting, flat 0.500 in diameter shaft with 2.000 in extension, 4.2/2.1 A. Continuous-duty, Class B insulation, 2-pole motor with 1.35 service factor and across-the-line start; shipped from Mexico, 20.2 lb.