Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # F352V2

  • Zoro # G212190398


product price: $476.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F352V2
Zoro #
G212190398
UPC #
786674074812
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6 13/16 in
Length Less Shaft
9 9/16 in
Overall Length
11 1/2 in

Details

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Position
Vertical/Horizontal
Nominal Efficiency
70 %
Motor Shaft Design
Keyed
Duty
Continuous
Item
Direct Drive Blower Motor
Voltage Compatibility
115V AC
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Air-Over
Phase
Single
Motor Mounting Type
Resilient Base
Motor Service Factor
1
Motor Bearings
Ball
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Application
Blower; Fan
Hz
60 Hz
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Listed
Full Load Amps
7.1 A
Motor Design
Split-Phase

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 7.1 A Full Load Amps, 56 Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.